KM Nut
Nominal diameter (metric) | 12 mm |
---|---|
Female thread | M12×1 |
Nominal diameter (metric) | 12 mm |
---|---|
Female thread | M12×1 |
Thread-cutting pitch | 12 mm |
Material | Steel |
Outer diameter | 22 mm |
Diameter across flats | 17 mm |
Width | 4 mm |
Weight | 0.008 kg |
Series | KM |
In stock: Next day delivery