CLAMP NUTS
Nominal diameter (metric) | 8 mm |
---|---|
Female thread | m8x0,75 |
Nominal diameter (metric) | 8 mm |
---|---|
Female thread | m8x0,75 |
Thread-cutting pitch | 0.75 mm |
Material | steel |
Outer diameter | 16 mm |
Diameter across flats | 11 mm |
Width | 8 mm |
Weight | 0.01 kg |
Series | zm8 |
In stock: Next day delivery