Lock Nuts and Locking Device
Nominal diameter (metric) | 20 mm |
---|---|
Female thread | m 20x1 |
Logistics dimensions (L x W x H) | 18x40x20 mm |
---|---|
Logistic Weight | 107 g |
Nominal diameter (metric) | 20 mm |
Female thread | m 20x1 |
Thread-cutting pitch | 1 mm |
Material | steel |
Outer diameter | 40 mm |
Diameter across flats | 20 mm |
Width | 18 mm |
Weight | 0.11 kg |
Series | kmt |
Usually arrives within 14 working days