Grooved and lock nut SKF KMT 1, Female thread: M 12x1 | Nominal diameter (metric): 12 mm
Lock Nuts and Locking Device
See technical informationSee documentsReferences
SKF:KMT 1
Rubix:105A8826
Manufacturer :65974
EAN:7316577662705

Documents
Product details : SKF LOCK NUT KMT 1
KMT precision lock nuts are intended for applications where high precision, simple assembly and reliable locking are required. The three equally-spaced locking pins enable these lock nuts to be accurately positioned at right angles to the shaft. However, they can also be adjusted to compensate for slight angular deviations of adjacent components. Maximum axial run-out between the locating face and thread (up to size 40): 0.005 mm
Strengths
- No keyway required
- Withstands high axial loads
- Reliable, effective locking mechanism
- Designed for frequent and simple installation and removal
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40) and Tr 220x4 to Tr 420x5 (sizes 44 to 84)
- Withstands high axial loads
- Reliable, effective locking mechanism
- Designed for frequent and simple installation and removal
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40) and Tr 220x4 to Tr 420x5 (sizes 44 to 84)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x30x12 mm |
|---|---|
| Logistic Weight | 50 g |
| Nominal diameter (metric) | 12 mm |
| Female thread | m 12x1 |
| Thread-cutting pitch | 1 mm |
| Material | steel |
| Outer diameter | 30 mm |
| Diameter across flats | 12 mm |
| Weight | 0.053 kg |
Show UNSPSC/ECL@SS
£ 71.16 excl. VAT
/ Each
£ 85.39 incl. VAT
- Delivery usually within ( 3 ) days
