Lock Nuts and Locking Device
Nominal diameter (metric) | 30 mm |
---|---|
Female thread | M 30x1,5 |
Logistics dimensions (L x W x H) | 20x49x30 mm |
---|---|
Logistic Weight | 153 g |
Nominal diameter (metric) | 30 mm |
Female thread | M 30x1,5 |
Thread-cutting pitch | 1,5 mm |
Material | Steel |
Outer diameter | 49 mm |
Diameter across flats | 30 mm |
Width | 20 mm |
Weight | 0.16 kg |
Series | KMT |
Usually arrives within 14 working days