Grooved and lock nut SKF KML 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KML 32
Rubix:105A9750
Manufacturer :11071
EAN:7316577300119

Documents
Product details : SKF LOCK NUT KML 32
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x190x190 mm |
|---|---|
| Logistic Weight | 1390 g |
| Nominal diameter (metric) | 160 mm |
| Female thread | m 160x3 |
| Thread-cutting pitch | 3 mm |
| Material | steel |
| Outer diameter | 190 mm |
| Diameter across flats | 160 mm |
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 208.15 excl. VAT
/ Each
£ 249.78 incl. VAT
- Usually arrives within 14 working days
