Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM6 ACCESSORIES
Grooved and lock nut SNR KM6, Female thread: M30x1,5
Lock Nut
References
snr:
KM6
rubix:
205A4591
ean:
3413520529635
Technical specifications
Female thread
M30x1,5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM6 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
45
x
45
x
69
mm
Logistic Weight
40
g
Female thread
M30x1,5
Thread-cutting pitch
1.5
mm
Outer diameter
45
mm
Width
7
mm
Weight
0.043
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.63
excl. VAT
/
Each
£
5.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut Timken KM32, Female thread: M160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut SKF N 08, Female thread: 1,563 in - 18 | Nominal diameter (metric): 39.7 mm
Grooved and lock nut FAG HM44T, Female thread: Tr220X4 | Nominal diameter (metric): 280 mm
Grooved and lock nut INA ZMA35/70, Female thread: M35X1,5 | Nominal diameter (metric): 70 mm
Grooved and lock nut PTN KM22, Female thread: M110×2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SKF KMT 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut FAG MU.KMT22-MFO, Nominal diameter (metric): 110 mm
Grooved and lock nut AKN from MECALINE HM68T-AKN, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Grooved and lock nut AKN from MECALINE HM3176-AKN, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut SNR TBR35, Nominal diameter (metric): 35 mm
Grooved and lock nut SNR HM44T, Female thread: Tr 220x4
Grooved and lock nut SNR KM14, Female thread: M70x2
Grooved and lock nut SNR TBPR85, Nominal diameter (metric): 85 mm
Grooved and lock nut SNR BPR35
Grooved and lock nut SKF KMT 9, Female thread: M 45x1,5 | Nominal diameter (metric): 45 mm