Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA ZMA60/98 LOCKNUT 17317850000
Grooved and lock nut INA ZMA60/98, Female thread: M60X2 | Nominal diameter (metric): 98 mm
Precision locknut
References
ina:
ZMA60/98
rubix:
229A4640
manufacturer :
0017317850000
ean:
4012802079555
Technical specifications
Nominal diameter (metric)
98
mm
Female thread
M60X2
See all Specifications
Product details
Technical specifications
Product details : INA ZMA60/98 LOCKNUT 17317850000
Precision locknuts ZMA, locking pegs, radially arranged, heavy series
Technical specifications
Attributes
Logistic Weight
1147
g
Nominal diameter (metric)
98
mm
Female thread
M60X2
Material
Steel
Outer diameter
98
mm
Width
32
mm
Series
ZMA
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
241.24
excl. VAT
/
Each
£
289.49
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KMTA 13, Female thread: M 65x1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut FAG KM31, Female thread: M155x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut INA ZMA50/75, Female thread: M50X1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut NSK AN03, Female thread: M17x1 | Nominal diameter (metric): 17 mm
Grooved and lock nut SNR KM13
Grooved and lock nut AKN from MECALINE KMT24-AKN, Female thread: M120x2 | Nominal diameter (metric): 120 mm
Grooved and lock nut SNR KM11, Female thread: M55x2
Grooved and lock nut Timken KM 23, Nominal diameter (metric): 115 mm
Grooved and lock nut INA ZMA55/98, Female thread: M55X2 | Nominal diameter (metric): 98 mm
Grooved and lock nut SKF KM 19, Female thread: M 95x2 | Nominal diameter (metric): 95 mm
Grooved and lock nut SKF KMT 10, Female thread: M 50x1,5 | Nominal diameter (metric): 50 mm
Grooved and lock nut SKF HM 3164, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut SNR TB75, Nominal diameter (metric): 75 mm
Grooved and lock nut AKN from MECALINE HM3064-AKN, Female thread: Tr 320x5 | Nominal diameter (metric): 320 mm
Grooved and lock nut AKN from MECALINE HM70T-AKN, Female thread: Tr 350x5 | Nominal diameter (metric): 350 mm