Grooved and lock nut Timken TAN136, Female thread: AN (American National) Form NS, Class 3 thread; 8 TPI; locknut TAN-136 (major Ø 179,48 mm / 7,066 in) | Nominal diameter (metric): 179.52 mm
Locknut
See technical informationReferences
Timken:TAN136
Rubix:100A1149
EAN:0053893004280


Technical specifications
| Nominal diameter (metric) | 179.52 mm |
|---|---|
| Female thread | an (american national) form ns, class 3 thread; 8 tpi; locknut tan-136 (major ø 179,48 mm / 7,066 in) |
Product details : TIMKEN TAN136 LOCKNUT
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Strengths
Lock nut
Applications
Where lock nuts are needed
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x57x260 mm |
|---|---|
| Logistic Weight | 3660 g |
| Packaged dimensions (D x W x H) | 260x57x260 mm |
| Package weight | 3660 g |
| Nominal diameter (metric) | 179.52 mm |
| Female thread | an (american national) form ns, class 3 thread; 8 tpi; locknut tan-136 (major ø 179,48 mm / 7,066 in) |
| Thread-cutting pitch | 3.18 mm |
| Outer diameter | 230.33 mm |
| Diameter across flats | 212.73 mm |
| Weight | 3.66 kg |
| Type | standard locknut |
Show UNSPSC/ECL@SS
£ 760.57 excl. VAT
/ Each
£ 912.68 incl. VAT
- Usually arrives within 14 working days