Grooved and lock nut PTN KM6, Female thread: M30×1,5 | Nominal diameter (metric): 30 mm
KM Nut
See technical informationSee documentsReferences
PTN:KM6
Rubix:218A1334
Manufacturer :857427
EAN:3660338126826




Documents
Product details : PTN 857427 LOCK NUT KM6
Tightening nut. A KM nut is mounted with an MB washer.
Technical specifications
Attributes
| Nominal diameter (metric) | 30 mm |
|---|---|
| Female thread | m30×1,5 |
| Thread-cutting pitch | 30 mm |
| Material | steel |
| Outer diameter | 45 mm |
| Diameter across flats | 38 mm |
| Weight | 0.038 kg |
Show UNSPSC/ECL@SS
£ 11.50 excl. VAT
/ 5 pieces
£ 13.80 incl. VAT
- Usually arrives within 14 working days
