References
SKF:MB 29
Rubix:100A4948
Manufacturer :12133
EAN:7316577011718

Product details : SKF LOCKING WASHER MB 29
MB and MBL lock washers are locking devices, used to secure KM, KML and HM .. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB .. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.
Strengths
- Simple, stable and reliable fastening element
- Easy to install and remove
- Used for KM, KML, and HM .. T lock nuts
- Easy to install and remove
- Used for KM, KML, and HM .. T lock nuts
Technical specifications
Attributes
| Logistic Weight | 156,8 g |
|---|---|
| Inner diameter | 145 mm |
| Outer diameter | 202 mm |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 22.05 excl. VAT
/ Each
£ 26.46 incl. VAT
- In stock: Next day delivery
