References
PTN:MB31
Rubix:218A1399
Manufacturer :857493
EAN:3660338127472




Documents
Product details : PTN 857493 LOCK WASHER MB31
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 155 mm |
|---|---|
| Outer diameter | 212 mm |
| Material | steel |
| Weight | 0.209 kg |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 7.21 excl. VAT
/ Each
£ 8.65 incl. VAT
- Usually arrives within 14 working days
