References
SKF:MS 3052-48
Rubix:104A8308
Manufacturer :12278
EAN:7316577058348

Product details : SKF LOCKING CLIP MS 3052-48
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 37,8 g |
|---|---|
| Length | 20 mm |
| Height | 12 mm |
| Inner diameter | 9 mm |
| Material | steel |
| Series | ms30 |
| Inner width | 17.5 mm |
Show UNSPSC/ECL@SS
£ 23.63 excl. VAT
/ Each
£ 28.36 incl. VAT
- Delivery usually within ( 3 ) days
