Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Retaining bracket
SKF LOCKING CLIP MS 3044
SKF LOCKING CLIP MS 3044
Locknut and Locking Device
References
skf:
MS 3044
rubix:
104A8312
manufacturer :
12271
ean:
7316577011800
Technical specifications
Length
20
mm
See all Specifications
Product details
Technical specifications
Product details : SKF LOCKING CLIP MS 3044
Bearing accessories Locknut and locking device
Technical specifications
Attributes
Logistic Weight
20
g
Length
20
mm
Height
12
mm
Inner diameter
7
mm
Material
Steel
Series
MS30
Inner width
13.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.00
excl. VAT
/
Each
£
24.00
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SKF LOCKING CLIP MS 3060
SKF LOCKING CLIP MS 3080-76
MS3064-AKN LOCK WASHER MS 3064
SKF LOCKING CLIP MS 3056
FAG MS3064 SECURING PLATE
SKF LOCKING CLIP MS 3160
MS3076-AKN LOCK WASHER MS 3076
MS3084-AKN LOCK WASHER MS 3084
MS3088-AKN LOCK WASHER MS 3088
FAG MS3048 SECURING PLATE
MS3164-AKN LOCK WASHER MS 3164
MS3168-AKN LOCK WASHER MS 3168
SKF MS3172-68 LOCKING CLIP
MS3144-AKN LOCK WASHER MS 3144
SKF LOCKING CLIP MS 3084