References
SKF:MS 3172-68
Rubix:215A3584
Manufacturer :12308
EAN:7316577061331

Product details : SKF MS3172-68 LOCKING CLIP
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Length | 38 mm |
| Inner diameter | 14 mm |
| Material | steel |
| Series | ms31 |
| Inner width | 28 mm |
Show UNSPSC/ECL@SS
£ 38.24 excl. VAT
/ Each
£ 45.89 incl. VAT
- Usually arrives within 14 working days
