References
SKF:MS 3072
Rubix:266A6295
Manufacturer :12286
EAN:7316577115027

Product details : SKF MS 3072 LOCK NUTS AND LOCKING DEVICES
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 51,5 g |
|---|---|
| Length | 28 mm |
| Height | 15 mm |
| Inner diameter | 9 mm |
| Material | steel |
| Series | ms30 |
| Inner width | 20 mm |
Show UNSPSC/ECL@SS
£ 42.87 excl. VAT
/ Each
£ 51.44 incl. VAT
- Usually arrives within 14 working days
