Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Retaining bracket
FAG MS3076 SECURING PLATE
FAG MS3076 SECURING PLATE
Securing plate
References
fag:
MS3076
rubix:
274A7875
manufacturer :
0383839770000
ean:
4012801224802
Technical specifications
Length
28
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MS3076 SECURING PLATE
Securing plate MS, locknut, DIN5406
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
28
x
28
mm
Logistic Weight
78
g
Length
28
mm
Height
15
mm
Inner diameter
12
mm
Material
Steel
Series
MS
Inner width
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.67
excl. VAT
/
Each
£
29.60
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
MS3176-AKN LOCK WASHER MS 3176
SKF LOCKING CLIP MS 3044
MS3088-AKN LOCK WASHER MS 3088
MS3048-AKN LOCK WASHER MS 3048
MS3076-AKN LOCK WASHER MS 3076
FAG MS3064 SECURING PLATE
SKF LOCKING CLIP MS 3084
MS3064-AKN LOCK WASHER MS 3064
SKF LOCKING CLIP MS 3068-64
SKF LOCKING CLIP MS 3052-48
FAG MS3048 SECURING PLATE
SKF LOCKING CLIP MS 3060
FAG MS3060 SECURING PLATE
MS3164-AKN LOCK WASHER MS 3164
FAG MS3072 SECURING PLATE