References
SKF:MS 3160
Rubix:104A8307
Manufacturer :12305
EAN:7316577011879

Product details : SKF LOCKING CLIP MS 3160
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 31,6 g |
|---|---|
| Length | 24 mm |
| Height | 12 mm |
| Inner diameter | 12 mm |
| Material | steel |
| Series | ms31 |
| Inner width | 30.5 mm |
Show UNSPSC/ECL@SS
£ 30.48 excl. VAT
/ Each
£ 36.58 incl. VAT
- Usually arrives within 14 working days
