Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Retaining bracket
FAG MS3072 SECURING PLATE
FAG MS3072 SECURING PLATE
Securing plate
References
fag:
MS3072
rubix:
274A7874
manufacturer :
0190042900000
ean:
4012801315074
Technical specifications
Length
28
mm
See all Specifications
Product details
Technical specifications
Product details : FAG MS3072 SECURING PLATE
Securing plate MS, locknut, DIN5406
Technical specifications
Attributes
Logistic Weight
63
g
Length
28
mm
Height
15
mm
Inner diameter
9
mm
Material
Steel
Series
MS
Inner width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.10
excl. VAT
/
Each
£
27.72
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SKF MS 3072 LOCK NUTS AND LOCKING DEVICES
SKF LOCKING CLIP MS 3084
MS3084-AKN LOCK WASHER MS 3084
MS3088-AKN LOCK WASHER MS 3088
MS3072-AKN LOCK WASHER MS 3072
FAG MS3044 SECURING PLATE
SKF LOCKING CLIP MS 3060
FAG MS3076 SECURING PLATE
SKF LOCKING CLIP MS 3068-64
FAG MS3048 SECURING PLATE
MS3176-AKN LOCK WASHER MS 3176
MS3056-AKN LOCK WASHER MS 3056
MS3064-AKN LOCK WASHER MS 3064
MS3160-AKN LOCK WASHER MS 3160
SKF LOCKING CLIP MS 3052-48