Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Tab washer
PTN 857483 LOCK WASHER MB21
PTN 857483 LOCK WASHER MB21
MB Washer
References
ptn:
MB21
rubix:
218A1389
manufacturer :
857483
ean:
3660338127373
Technical specifications
Inner diameter
105
mm
Outer diameter
145
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PTN 857483 LOCK WASHER MB21
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
Inner diameter
105
mm
Outer diameter
145
mm
Series
MB
Material
Steel
Weight
0.0826
kg
Width
1.75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.56
excl. VAT
/
Each
£
3.07
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Check our products from related categories
SKF LOCKING WASHER W 16
SNR FR125X6,5X4 PLUMMER BLOCK ACCESSORIES
SKF LOCKING WASHER MB 0
SNR FR120X14X5 PLUMMER BLOCK ACCESSORIES
MBL40-AKN LOCK WASHER MBL 40
PTN 857470 LOCK WASHER MB8
FAG MB31 TAB WASHERS MB MAIN DIMENSIONS TO DIN 5406
TIMKEN MB18 LOCK WASHER
PTN 857485 LOCK WASHER MB23
MB19-AKN LOCK WASHER MB 19
PTN 857469 LOCK WASHER MB7
FAG LOCKING WASHER MB7
PTN 857473 LOCK WASHER MB11
SKF W28 LOCKING WASHER
FAG LOCKING WASHER MBL24