References
PTN:MB15
Rubix:218A1383
Manufacturer :857477
EAN:3660338127311




Documents
Product details : PTN 857477 LOCK WASHER MB15
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 104 mm |
| Material | steel |
| Weight | 0.0356 kg |
| Width | 1.5 mm |
Show UNSPSC/ECL@SS
£ 29.25 excl. VAT
/ 25 pieces
£ 35.10 incl. VAT
- In stock: Next day delivery
