References
Timken:TW124
Rubix:263A7965
EAN:0053893815794

Documents
Product details : TIMKEN TW124 LOCK WASHER
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 183x183x26 mm |
|---|---|
| Logistic Weight | 210 g |
| Packaged dimensions (D x W x H) | 183x183x26 mm |
| Package weight | 210 g |
| Inner diameter | 121.945 mm |
| Outer diameter | 165.887 mm |
| Material | steel |
| Weight | 0.21 kg |
| Width | 3.937 mm |
Show UNSPSC/ECL@SS
£ 55.47 excl. VAT
/ Each
£ 66.56 incl. VAT
- Delivery usually within ( 7 ) days
