Grooved and lock nut SKF KMTA 28, Female thread: M 140x3 | Nominal diameter (metric): 140 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 28
Rubix:212A9448
Manufacturer :66032
EAN:7316577655387

Documents
Product details : SKF LOCK NUT KMTA28
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x180x140 mm |
|---|---|
| Logistic Weight | 2260 g |
| Nominal diameter (metric) | 140 mm |
| Female thread | m 140x3 |
| Thread-cutting pitch | 3 mm |
| Material | steel |
| Outer diameter | 180 mm |
| Diameter across flats | 140 mm |
| Weight | 2.36 kg |
Show UNSPSC/ECL@SS
£ 350.56 excl. VAT
/ Each
£ 420.67 incl. VAT
- Usually arrives within 14 working days
