Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
INA LOCK NUT ZM90
Grooved and lock nut INA ZM90, Female thread: M90X2 | Nominal diameter (metric): 120 mm
Precision locknut
References
ina:
ZM90
rubix:
106A5342
manufacturer :
0017312890000
ean:
4012802138009
Technical specifications
Nominal diameter (metric)
120
mm
Female thread
M90X2
See all Specifications
Product details
Technical specifications
Product details : INA LOCK NUT ZM90
Precision locknut ZM, accessory ZM..
Technical specifications
Attributes
Logistic Weight
747
g
Nominal diameter (metric)
120
mm
Female thread
M90X2
Outer diameter
120
mm
Width
20
mm
Series
ZM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
249.26
excl. VAT
/
Each
£
299.11
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut FAG KM19, Female thread: M95x2 | Nominal diameter (metric): 125 mm
Grooved and lock nut SNR KM28, Female thread: M140x2
Grooved and lock nut INA ZMA50/92, Female thread: M50X1,5 | Nominal diameter (metric): 92 mm
Grooved and lock nut INA ZMA35/58, Female thread: M35X1,5 | Nominal diameter (metric): 58 mm
Grooved and lock nut SKF KMTA 22, Female thread: M 110x2 | Nominal diameter (metric): 110 mm
Grooved and lock nut SNR KM30, Female thread: M150x2
Grooved and lock nut SKF N 09, Female thread: 1,767 in - 18 | Nominal diameter (metric): 44.882 mm
Grooved and lock nut SNR TBP25, Nominal diameter (metric): 25 mm
Grooved and lock nut INA ZMA40/62, Female thread: M40X1,5 | Nominal diameter (metric): 62 mm
Grooved and lock nut SKF KM 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm
Grooved and lock nut SNR KM1, Female thread: M12x1
Grooved and lock nut INA ZMA30/65, Female thread: M30X1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut SNR KM34, Female thread: M170x3
Grooved and lock nut AKN from MECALINE KMT16-AKN, Female thread: M80x2 | Nominal diameter (metric): 80 mm
Grooved and lock nut INA ZMA25/45, Female thread: M25X1,5 | Nominal diameter (metric): 45 mm