Locknut and Locking Device
Nominal diameter (metric) | 70 mm |
---|---|
Female thread | M 70x2 |
Logistics dimensions (L x W x H) | 14x92x70 mm |
---|---|
Logistic Weight | 294,9 g |
Nominal diameter (metric) | 70 mm |
Female thread | M 70x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 92 mm |
Diameter across flats | 70 mm |
Width | 14 mm |
Weight | 0.28 kg |
Series | KMK |
Usually arrives within 14 working days