Grooved and lock nut SKF KMTA 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMTA 20
Rubix:105A9262
Manufacturer :66027
EAN:7316577655349

Documents
Product details : SKF LOCK NUT KMTA 20
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x130x100 mm |
|---|---|
| Logistic Weight | 1238,9 g |
| Nominal diameter (metric) | 100 mm |
| Female thread | m 100x2 |
| Thread-cutting pitch | 2 mm |
| Material | steel |
| Outer diameter | 130 mm |
| Diameter across flats | 100 mm |
| Weight | 1.27 kg |
Show UNSPSC/ECL@SS
£ 219.88 excl. VAT
/ Each
£ 263.86 incl. VAT
- Usually arrives within 14 working days
