Grooved and lock nut SKF HM 3056, Female thread: TR280x4 | Nominal diameter (metric): 280 mm
Lock Nut HM..T
See technical informationSee documentsReferences
SKF:HM 3056
Rubix:105A9742
Manufacturer :8759
EAN:7316577010728

Documents
Product details : SKF LOCK NUT HM 3056
Shaft nuts are used to attach bearings to a shaft. They are also suitable for mounting bearings with a tapered bore on tapered shaft journals and adapter sleeves and make it easier to remove bearings on withdrawal sleeves. Shaft nuts are also often used to secure gears, tensioners and other machine parts on the shaft.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x330x330 mm |
|---|---|
| Logistic Weight | 5570 g |
| Nominal diameter (metric) | 280 mm |
| Female thread | tr280x4 |
| Thread-cutting pitch | 293 mm |
| Outer diameter | 330 mm |
| Diameter across flats | 280 mm |
| Weight | 6.8 kg |
Show UNSPSC/ECL@SS
£ 584.39 excl. VAT
/ Each
£ 701.27 incl. VAT
- Delivery usually within ( 3 ) days
