References
SKF:MS 3056
Rubix:104A8309
Manufacturer :12279
EAN:7316577011831

Product details : SKF LOCKING CLIP MS 3056
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 39 g |
|---|---|
| Length | 24 mm |
| Height | 12 mm |
| Inner diameter | 9 mm |
| Material | steel |
| Series | ms30 |
| Inner width | 17.5 mm |
Show UNSPSC/ECL@SS
£ 26.72 excl. VAT
/ Each
£ 32.06 incl. VAT
- Delivery usually within ( 3 ) days
