References
FAG:MS3048
Rubix:274A7871
Manufacturer :0383839340000
EAN:4012801224765

Product details : FAG MS3048 SECURING PLATE
Securing plate MS, locknut, DIN5406
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Length | 20 mm |
| Height | 12 mm |
| Inner diameter | 9 mm |
| Material | steel |
| Series | ms |
| Inner width | 17.5 mm |
Show UNSPSC/ECL@SS
£ 17.53 excl. VAT
/ Each
£ 21.04 incl. VAT
- Delivery usually within ( 7 ) days
