References
SKF:MS 3084
Rubix:133A4819
Manufacturer :12292
EAN:7316577115096

Product details : SKF LOCKING CLIP MS 3084
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Length | 32 mm |
| Height | 15 mm |
| Inner diameter | 12 mm |
| Material | steel |
| Series | ms30 |
| Inner width | 24 mm |
Show UNSPSC/ECL@SS
£ 79.86 excl. VAT
/ Each
£ 95.83 incl. VAT
- Usually arrives within 14 working days
