Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Retaining bracket
SKF LOCKING CLIP MS 3060
SKF LOCKING CLIP MS 3060
Locknut and Locking Device
References
skf:
MS 3060
rubix:
104A8311
manufacturer :
12281
ean:
7316577011848
Technical specifications
Length
24
mm
See all Specifications
Product details
Technical specifications
Product details : SKF LOCKING CLIP MS 3060
Bearing accessories Locknut and locking device
Technical specifications
Attributes
Logistic Weight
38,6
g
Length
24
mm
Height
12
mm
Inner diameter
9
mm
Material
steel
Series
ms30
Inner width
20.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.05
excl. VAT
/
Each
£
30.06
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
MS3056-AKN LOCK WASHER MS 3056
SKF LOCKING CLIP MS 3052-48
FAG MS3048 SECURING PLATE
MS3072-AKN LOCK WASHER MS 3072
SKF LOCKING CLIP MS 3056
SKF LOCKING CLIP MS 3044
MS3076-AKN LOCK WASHER MS 3076
SKF LOCKING CLIP MS 3164
MS3084-AKN LOCK WASHER MS 3084
FAG MS3072 SECURING PLATE
SKF MS3172-68 LOCKING CLIP
SKF LOCKING CLIP MS 3068-64
MS3164-AKN LOCK WASHER MS 3164
FAG MS3060 SECURING PLATE
MS3168-AKN LOCK WASHER MS 3168