Grooved and lock nut FAG KM19, Female thread: M95x2 | Nominal diameter (metric): 125 mm
Locknut
See technical informationReferences
FAG:KM19
Rubix:157A9842
Manufacturer :0167319560000
EAN:4012801222914

Product details : FAG KM19 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x125x125 mm |
|---|---|
| Logistic Weight | 680 g |
| Nominal diameter (metric) | 125 mm |
| Female thread | m95x2 |
| Material | steel |
| Outer diameter | 125 mm |
| Diameter across flats | 95 mm |
Show UNSPSC/ECL@SS
£ 42.65 excl. VAT
/ Each
£ 51.18 incl. VAT
- In stock: Next day delivery
