Grooved and lock nut INA AM50, Female thread: M50X1,5 | Nominal diameter (metric): 75 mm
Precision locknut
See technical informationReferences
INA:AM50
Rubix:106A1516
Manufacturer :0077063080000
EAN:4012802032208

Product details : INA AM50 PRECISION LOCKNUT
Precision locknuts AM, segments for clamping
Technical specifications
Attributes
| Logistic Weight | 417 g |
|---|---|
| Nominal diameter (metric) | 75 mm |
| Female thread | m50x1,5 |
| Outer diameter | 75 mm |
Show UNSPSC/ECL@SS
£ 123.57 excl. VAT
/ Each
£ 148.28 incl. VAT
- Usually arrives within 14 working days
