Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
RHP LOCK NUT KM15
Grooved and lock nut NSK AN15, Nominal diameter (metric): 75 mm
NSK Groove Nut AN
References
nsk:
AN15
rubix:
158A9436
manufacturer :
AN15 5
Technical specifications
Nominal diameter (metric)
75
mm
See all Specifications
Product details
Technical specifications
Product details : RHP LOCK NUT KM15
Nut for rolling bearings (for adaptors and shafts).
Technical specifications
Attributes
Logistic Weight
287
g
Nominal diameter (metric)
75
mm
Outer diameter
90
mm
Diameter across flats
75
mm
Width
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.71
excl. VAT
/
Each
£
12.85
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
Grooved and lock nut SKF KMK 17, Female thread: M 85x2 | Nominal diameter (metric): 85 mm
Grooved and lock nut SKF HM 3084, Female thread: Tr 420x5 | Nominal diameter (metric): 420 mm
Grooved and lock nut PTN KM23, Female thread: M115×2 | Nominal diameter (metric): 115 mm
Grooved and lock nut SKF KMK 2, Female thread: M 15x1 | Nominal diameter (metric): 15 mm
Grooved and lock nut AKN from MECALINE HM3080-AKN, Female thread: Tr 400x5 | Nominal diameter (metric): 400 mm
Grooved and lock nut AKN from MECALINE KM27-AKN, Female thread: M 135x2 | Nominal diameter (metric): 135 mm
Grooved and lock nut AKN from MECALINE KM23-AKN, Female thread: M 115x2 | Nominal diameter (metric): 115 mm
Grooved and lock nut AKN from MECALINE ZMA25/45-AKN, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Grooved and lock nut INA ZM30, Female thread: M30X1,5 | Nominal diameter (metric): 45 mm
Grooved and lock nut SNR HM30/500
Grooved and lock nut AKN from MECALINE KMTA8-AKN, Female thread: M40x1,5 | Nominal diameter (metric): 401 mm
Grooved and lock nut FAG HM3080, Female thread: Tr400X5 | Nominal diameter (metric): 470 mm
Grooved and lock nut INA ZM12, Female thread: M12X1 | Nominal diameter (metric): 22 mm
Grooved and lock nut INA ZMA20/52, Female thread: M20X1 | Nominal diameter (metric): 52 mm
Grooved and lock nut SNR KM7, Female thread: M35x1,5