Grooved and lock nut SKF KMK 5, Female thread: M 25x1,5 | Nominal diameter (metric): 25 mm
Locknut and Locking Device
See technical informationSee documentsReferences
SKF:KMK 5
Rubix:105A8832
Manufacturer :65968
EAN:7316571278209

Documents
Product details : SKF LOCK NUT KMK5
Bearing Accessories Locknut And Locking Device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x38x25 mm |
|---|---|
| Logistic Weight | 45 g |
| Nominal diameter (metric) | 25 mm |
| Female thread | m 25x1,5 |
| Thread-cutting pitch | 1.5 mm |
| Material | steel |
| Outer diameter | 38 mm |
| Diameter across flats | 25 mm |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 33.09 excl. VAT
/ Each
£ 39.71 incl. VAT
- Delivery usually within ( 3 ) days
