Locknut
Nominal diameter (metric) | 28 mm |
---|---|
Female thread | M17x1 |
Logistics dimensions (L x W x H) | 5x28x28 mm |
---|---|
Logistic Weight | 14 g |
Nominal diameter (metric) | 28 mm |
Female thread | M17x1 |
Material | Steel |
Outer diameter | 28 mm |
Diameter across flats | 17 mm |
Width | 5 mm |
Series | KM |
Usually arrives within 14 working days