Locknut and Locking Device
Nominal diameter (metric) | 30 mm |
---|---|
Female thread | m 30x1,5 |
Logistics dimensions (L x W x H) | 10,5x45x45 mm |
---|---|
Logistic Weight | 58 g |
Nominal diameter (metric) | 30 mm |
Female thread | m 30x1,5 |
Thread-cutting pitch | 1.5 mm |
Material | steel |
Outer diameter | 45 mm |
Diameter across flats | 30 mm |
Width | 10.5 mm |
Weight | 0.066 kg |
Series | kmfe |
Usually arrives within 14 working days