CLAMP NUTS
Nominal diameter (metric) | 80 mm |
---|---|
Female thread | M80x2 |
Nominal diameter (metric) | 80 mm |
---|---|
Female thread | M80x2 |
Thread-cutting pitch | 2 mm |
Material | Steel |
Outer diameter | 110 mm |
Diameter across flats | 98 mm |
Width | 32 mm |
Weight | 0.9 kg |
Series | KMT16 |
In stock: Next day delivery