Grooved and lock nut SKF KMT 40, Female thread: M 200x3 | Nominal diameter (metric): 200 mm

Lock Nuts and Locking Device

See technical informationSee documents

References

SKF:KMT 40
Rubix:266A6343
Manufacturer :11082
EAN:7316577655189
SKF LOCKNUT KMT 40

Technical specifications

Nominal diameter (metric)200 mm
Female threadm 200x3
See all Specifications

Documents

Product details : SKF KMT 40 LOCK NUTS AND LOCKING DEVICES


KMT precision lock nuts are intended for applications where high precision, simple assembly and reliable locking are required. The three equally-spaced locking pins enable these lock nuts to be accurately positioned at right angles to the shaft. However, they can also be adjusted to compensate for slight angular deviations of adjacent components. Maximum axial run-out between the locating face and thread (up to size 40): 0.005 mm

Strengths

- No keyway required
- Withstands high axial loads
- Reliable, effective locking mechanism
- Designed for frequent and simple installation and removal
- Available for thread M 10x0.75 to M 200x3 (sizes 0 to 40) and Tr 220x4 to Tr 420x5 (sizes 44 to 84)

Technical specifications


Attributes
Logistics dimensions (L x W x H)32x235x200 mm
Logistic Weight2630 g
Nominal diameter (metric)200 mm
Female threadm 200x3
Thread-cutting pitch3 mm
Materialsteel
Outer diameter235 mm
Diameter across flats200 mm
Weight2.67 kg
£ 544.95 excl. VAT
/ Each
£ 653.94 incl. VAT
  • Delivery usually within ( 3 ) days