Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM40 ACCESSORIES
Grooved and lock nut SNR KM40, Female thread: M200x3
Lock Nut
References
snr:
KM40
rubix:
205A4589
ean:
3413520035952
Technical specifications
Female thread
M200x3
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM40 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
252
x
252
x
28
mm
Logistic Weight
3732
g
Female thread
M200x3
Thread-cutting pitch
3
mm
Outer diameter
250
mm
Width
29
mm
Weight
3.69
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.35
excl. VAT
/
Each
£
158.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut SKF KML 36, Female thread: M 180x3 | Nominal diameter (metric): 180 mm
Grooved and lock nut SNR TBR55, Nominal diameter (metric): 55 mm
Grooved and lock nut SKF KMTA 20, Female thread: M 100x2 | Nominal diameter (metric): 100 mm
Grooved and lock nut AKN from MECALINE HM3176-AKN, Female thread: Tr 380x5 | Nominal diameter (metric): 380 mm
Grooved and lock nut SKF KMT 32, Female thread: M 160x3 | Nominal diameter (metric): 160 mm
Grooved and lock nut PTN KM19, Female thread: M95×2 | Nominal diameter (metric): 95 mm
Grooved and lock nut FAG HM3164, Female thread: Tr320X5 | Nominal diameter (metric): 400 mm
Grooved and lock nut INA ZMA40/75, Female thread: M40X1,5 | Nominal diameter (metric): 75 mm
Grooved and lock nut INA ZMA20/38, Female thread: M20X1 | Nominal diameter (metric): 38 mm
Grooved and lock nut INA ZMA70/110, Female thread: M70X2 | Nominal diameter (metric): 110 mm
Grooved and lock nut INA ZM75, Female thread: M75X2 | Nominal diameter (metric): 98 mm
Grooved and lock nut SKF KMTA 13, Female thread: M 65x1,5 | Nominal diameter (metric): 65 mm
Grooved and lock nut SKF KMTA 26, Female thread: M 130x2 | Nominal diameter (metric): 130 mm
Grooved and lock nut Timken KM 30, Nominal diameter (metric): 150 mm
Grooved and lock nut AKN from MECALINE KMT26-AKN, Female thread: M130x2 | Nominal diameter (metric): 130 mm