Locknut
Nominal diameter (metric) | 85 mm |
---|---|
Female thread | M65x2 |
Logistics dimensions (L x W x H) | 12x85x85 mm |
---|---|
Logistic Weight | 227 g |
Nominal diameter (metric) | 85 mm |
Female thread | M65x2 |
Material | Steel |
Outer diameter | 85 mm |
Diameter across flats | 65 mm |
Width | 12 mm |
Series | KM |
Usually arrives within 14 working days