Grooved and lock nut Timken TAN128, Female thread: 5.497-12 NS (Klasse 3), rechts | Nominal diameter (metric): 140 mm
Locknut
See technical informationReferences
Timken:TAN128
Rubix:106A3330
EAN:0053893004075




Technical specifications
| Nominal diameter (metric) | 140 mm |
|---|---|
| Female thread | 5.497-12 ns (klasse 3), rechts |
Product details : TIMKEN TAN128 LOCKNUT
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 194x194x37 mm |
|---|---|
| Logistic Weight | 2080 g |
| Packaged dimensions (D x W x H) | 194x194x37 mm |
| Package weight | 2080 g |
| Nominal diameter (metric) | 140 mm |
| Female thread | 5.497-12 ns (klasse 3), rechts |
| Thread-cutting pitch | 2.12 mm |
| Weight | 2.08 kg |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 440.68 excl. VAT
/ Each
£ 528.82 incl. VAT
- Delivery usually within ( 7 ) days