Grooved and lock nut FAG KM17, Female thread: M85x2 | Nominal diameter (metric): 110 mm
Locknut
See technical informationReferences
FAG:KM17
Rubix:157A9978
Manufacturer :0167319300000
EAN:4012801052580

Product details : FAG KM17 LOCKNUT
Locknuts KM, main dimensions to DIN 981
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x110x110 mm |
|---|---|
| Logistic Weight | 489 g |
| Nominal diameter (metric) | 110 mm |
| Female thread | m85x2 |
| Material | steel |
| Outer diameter | 110 mm |
| Diameter across flats | 85 mm |
Show UNSPSC/ECL@SS
£ 27.99 excl. VAT
/ Each
£ 33.59 incl. VAT
- Delivery usually within ( 7 ) days
