Locknut
Nominal diameter (metric) | 360 mm |
---|---|
Female thread | Tr300X4 |
Logistics dimensions (L x W x H) | 42x360x360 mm |
---|---|
Logistic Weight | 9700 g |
Nominal diameter (metric) | 360 mm |
Female thread | Tr300X4 |
Material | Steel |
Outer diameter | 360 mm |
Width | 42 mm |
Series | HM |
Usually arrives within 14 working days