Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Grooved and lock nut
SNR KM10 ACCESSORIES
Grooved and lock nut SNR KM10, Female thread: M50x1,5
Lock Nut
References
snr:
KM10
rubix:
205A4561
ean:
3413520529406
Technical specifications
Female thread
M50x1,5
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR KM10 ACCESSORIES
Technical specifications
Attributes
Logistics dimensions (L x W x H)
41
x
41
x
35
mm
Logistic Weight
149
g
Female thread
M50x1,5
Thread-cutting pitch
1.5
mm
Outer diameter
70
mm
Width
11
mm
Weight
0.15
kg
Series
KM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.76
excl. VAT
/
Each
£
8.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Grooved and lock nut SKF KMFE 18, Female thread: M 90x2 | Nominal diameter (metric): 90 mm
Grooved and lock nut SNR TBPR45, Nominal diameter (metric): 45 mm
Grooved and lock nut FAG KM28, Female thread: M140x2 | Nominal diameter (metric): 180 mm
Grooved and lock nut SKF N 09, Female thread: 1,767 in - 18 | Nominal diameter (metric): 44.882 mm
Grooved and lock nut INA ZMA65/105, Female thread: M65X2 | Nominal diameter (metric): 105 mm
Grooved and lock nut Timken KM 36, Nominal diameter (metric): 180 mm
Grooved and lock nut SNR BR65
Grooved and lock nut Timken TAN20, Female thread: 12 in
Grooved and lock nut SKF KM 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut PTN KM48, Female thread: Tr240×4 | Nominal diameter (metric): 240 mm
Grooved and lock nut AKN from MECALINE HM3096-AKN, Female thread: Tr 480x5 | Nominal diameter (metric): 480 mm
Grooved and lock nut AKN from MECALINE HM68T-AKN, Female thread: Tr 340x5 | Nominal diameter (metric): 340 mm
Grooved and lock nut SKF KMT 12, Female thread: M 60x2 | Nominal diameter (metric): 60 mm
Grooved and lock nut FAG HMZ3044, Female thread: Tr220X4 | Nominal diameter (metric): 220 mm
Grooved and lock nut SNR KM1, Female thread: M12x1