WD40 44215/NBA GREASE SPRAY 400ML
WD-40 Specialist Long Lasting Spray Grease
See technical informationSee documentsReferences
WD-40:44215
Rubix:2525188
EAN:5032227442177
Documents
Product details : WD40 44215/NBA GREASE SPRAY 400ML
WD-40® Specialist® Spray & Stay Gel Lubricant No-Drip Formula offers 12 times longer-lasting lubrication compared to WD-40 Multi-Use Product. This unique spray gel lubricant stays where you spray, making it ideal for use on vertical surfaces and moving parts. This thick formula also prevents rust for up to one year.* Great for gears, bearings, cables, chains, rollers and more without making a mess. Effective in-use temperatures ranging from -100° F to 500° F. Safe on multiple surfaces including metals, plastic and rubber.
Strengths
Long lasting non-drip formula stays where it's applied
Can be applied on vertical surfaces
Strong adhesion and sealing properties
Safe to use on all metal surfaces, with virtually limitless applications
Wide temperature range; use as a grease up to +115°C and as a liquid to +260°C
Can be applied on vertical surfaces
Strong adhesion and sealing properties
Safe to use on all metal surfaces, with virtually limitless applications
Wide temperature range; use as a grease up to +115°C and as a liquid to +260°C
Applications
Chains
Gear mechanisms
Nuts and bolts
Screws
Locks
Pipes
Taps
Tools
Machinery
Cables and winches
Gear mechanisms
Nuts and bolts
Screws
Locks
Pipes
Taps
Tools
Machinery
Cables and winches
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Pack quantity | aerosol |
| Min. temperature | -20 °C |
| Max. temperature | 115 °C |
Show UNSPSC/ECL@SS
£ 10.68 excl. VAT
/ Each
£ 12.82 incl. VAT
- In stock: Next day delivery







