Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
EVOLUTION 50L HITECH ROTOBOR CUTTER LONG 50MM
EVOLUTION 50L HITECH ROTOBOR CUTTER LONG 50MM
Long reach cutting tools
References
evolution power tools:
50L
rubix:
251622
Technical specifications
Diameter
50Ā
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : EVOLUTION 50L HITECH ROTOBOR CUTTER LONG 50MM
For use with magnetic drills. Cutting depth of 50mm.
Technical specifications
Attributes
Diameter
50Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
63.61
excl. VAT
/
Each
Ā£
76.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BAHCO 3830-108-VIP HOLESAW BIM 108MM IP
BAHCO 3830-19-VIP HOLESAW BIM 19MM IP
BAHCO 3832-70 HOLESAW CARB TIPPED 70MM IP
EVOLUTION BX26S-26MM ROTOBOR CUTTER SHORT 26MM
12MM LONG BROACHING CUTTER
BAHCO 3832-133 HOLESAW CARB TIPPED 133MM IP
BAHCO 3830-33-VIP HOLESAW BIM 33MM IP
BAHCO 3830-121-VIP HOLESAW BIM 121MM IP
BAHCO 3830-20-VIP HOLESAW BIM 20MM IP
BOSCH 2608584117 BI-METAL COBALT HOLESAW 51MM
BAHCO 3830-24-VIP HOLESAW BIM 24MM IP
BAHCO 3834-SET-94 HOLESAW SET BIM
BAHCO 3830-114-VIP HOLESAW BIM 114MM IP
BAHCO 3832-105 HOLESAW CARB TIPPED 105MM IP
STARRETT FCH0514 133MM FAST CUT HOLESAW