GUHRING 00667 001.700 STANDARD HSS COATED DRIL 9006670017000
Long twist drills, series 667
See technical informationReferences
Gühring:667 1.700
Rubix:344A4225
Manufacturer :9006670017000
EAN:4031093222433


Technical specifications
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 76 mm |
| Length of cut | 50 mm |
Product details : GUHRING 00667 001.700 STANDARD HSS COATED DRIL 9006670017000
Twist drill, HSS, cylindrical shank, series 667
Technical specifications
Attributes
| Drilling diameter | 1.7 mm |
|---|---|
| Total length | 76 mm |
| Length of cut | 50 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 118 ° |
| Tail diameter | 1.7 mm |
Show UNSPSC/ECL@SS
£ 12.92 excl. VAT
/ Each
£ 15.50 incl. VAT
- Usually arrives within 14 working days