References
Dormer:A0226.7
Rubix:1198206
Manufacturer :5966843
EAN:7320760589502





Technical specifications
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
Product details : DOR HSS-TIN STUB DRILL 6.7
Applications
Technical specifications
Attributes
| Drilling diameter | 6.7 mm |
|---|---|
| Total length | 70 mm |
| Length of cut | 31 mm |
| Shank type | cylindrical |
| Din standard | din / ansi |
| Cutting material | hss |
| Tip angle | 135 ° |
| Tail diameter | 6.7 mm |
Show UNSPSC/ECL@SS
£ 6.02 excl. VAT
/ Each
£ 7.22 incl. VAT
- Usually arrives within 14 working days