Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Wall panel
BOTT 14025137.19 0.5M HORIZONTAL LOUVRE PANEL
BOTT 14025137.19 0.5M HORIZONTAL LOUVRE PANEL
Louvre panel horizontal WxDxH: 495x19x457mm RAL 7016
References
bott:
14025137.19
rubix:
214A6607
Technical specifications
Type
louvre panel
Length
495
mm
Height
457
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BOTT 14025137.19 0.5M HORIZONTAL LOUVRE PANEL
Louvre panel. Fully flanged and reinforced steel panel for horizontal wall mounting, punched with louvred form for use with hook on plastic bins. Finished in durable powder coat paint in RAL 7016 anthracite grey. WxDxH: 495x19x457mm
Technical specifications
Attributes
Type
louvre panel
Length
495
mm
Height
457
mm
Material
sheet steel
Colour
grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.07
excl. VAT
/
Each
£
32.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOTT 14025148.19 1.0M VERTICAL LOUVRE PANEL
BOTT 14030017.24 457MM X 1486MM RED LVRE PANEL WITH 87 PCE BIN KIT
BOTT 14025148.16 1.0M VERTICAL LOUVRE PANEL
BOTT 14031425.24 PERFO PANEL SET AND 80 PIECE HOOK KIT
BOTT 14031422.19 PERFO PANEL SET AND 40 PIECE HOOK KIT
BOTT 14025137.24 0.5M HORIZONTAL LOUVRE PANEL
BOTT MINI KIT 3 RED 14030164.16V
BOTT 14025147.24 0.5M VERTICAL LOUVRE PAVEL
BOTT 14030016.19 457 X1486ANTHRACITE GREY LVRE PANEL+54 PCE BKIT
BOTT 14031425.16 PERFO PANEL SET AND 80 PIECE HOOK KIT
BOTT 14025137.16 0.5M HORIZONTAL LOUVRE PANEL
BOTT LOUVRE PANEL+32BIN 14030012.11
BOTT 14031421.24 PERFO PANEL SET AND 20 PIECE HOOK KIT
BOTT 14030017.19 457X1486 ANTHRACITE LVRE PANEL WITH 87 PCE BKIT
BOTT 14031425.19 PERFO PANEL SET AND 80 PIECE HOOK KIT